FACOM COMBINATION WRENCH 1 INCH A/F


440 - Mixed wrenches in inches

References
facom:440.1'
rubix:2000805
manufacturer :440.1P
ean:3148517683860
brand logo
brand logo
Technical specifications
Opening1'
Length274 mm
See all Specifications

Product details : FACOM COMBINATION WRENCH 1 INCH A/F


440 - Mixed wrenches in inches
- Standard wrench for all common applications.
- Great mechanical performance and compact, complying with aeronautical standards.
- Eye head:
- Eye clearance (dimension E) Designed for better access to recessed or series screws.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- Fork head:
- Fork angled at 15°.
- Fork-neck geometry optimized for increased accessibility.
- Dimensions in inches: from 1/4" to 1" 1/2.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight339 g
Packaged dimensions (D x W x H)270x51x20 mm
Package weight339 g
Opening1'
Length274 mm
Weight315 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 22.48 excl. VAT
/ Each
£ 26.98 incl. VAT
  • Usually arrives within 14 working days