FACOM 467.12SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 12MM


Metric Ratchet Combination Wrenches - SLS

References
facom:467.12SLS
rubix:2588660
ean:3662424027888
brand logo
brand logo
Technical specifications
Opening12
Length171 mm
See all Specifications

Product details : FACOM 467.12SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 12MM


Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Standard ratchet combination wrenches: for all current applications.
Compact ratchet mechanism and reversible by lever.
Increment 5° (6° for dimensions 8 and 9 mm).
Ring head angled at 15°.
Open end head angled at 15°.
Metric sizes: 8 to 32 mm.
Presentation: satin chrome finish.
NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, ASME B107.100

Technical specifications


Attributes
Packaged dimensions (D x W x H)173x25x12 mm
Package weight102 g
Opening12
Length171 mm
Weight95 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 71.31 excl. VAT
/ Each
£ 85.57 incl. VAT
  • Usually arrives within 14 working days