BAHCO 1936M-22-24 TUBULAR HEX SOCKET WRENCH


Set of pipe wrenches 1936M

References
bahco:1936M-22-24
rubix:121A6609
ean:7314151830175
brand logo
brand logo
Technical specifications
Opening22x24
Length177 mm
See all Specifications

Product details : BAHCO 1936M-22-24 TUBULAR HEX SOCKET WRENCH


Pipe wrenches, metric. Standards: DIN 896-B. Material: Special steel of chrome-molybdenum. Straight pipe material. Chrome-plated and matte polished for high-quality surface.

Strengths

•Tubular, Straight
Chrome Plated Micro-Matte Finishing Provides High Quality Surface
Special Steel of Chrome-Molybdenum

Technical specifications


Attributes
Logistic Weight280 g
Opening22x24
Length177 mm
Weight285 g
FinishingChromed
Number of sides2
TypeTube wrench
Show UNSPSC/ECL@SS
£ 16.85 excl. VAT
/ Each
£ 20.22 incl. VAT
  • Usually arrives within 14 working days