References
Gedore:400 22x24
Rubix:118A4265
Manufacturer :6057860
EAN:4010886605783

Product details : GEDORE SPANNER 400 22X24
Flare nut spanner open UD 22x24 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 335 g |
|---|---|
| Opening | 22x24 |
| Length | 250 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 35.32 excl. VAT
/ Each
£ 42.38 incl. VAT
- Delivery usually within ( 8 ) days
