STAHLWILLE 30X32 MM DBL END RING SPANNER 41053032
21 series double ended ring spanners, Stahlwille
See technical informationReferences
Stahlwille:41053032
Rubix:2536150
EAN:4018754021420



Product details : STAHLWILLE 30X32 MM DBL END RING SPANNER 41053032
DIN 837/ISO 10103
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x46x326 mm |
|---|---|
| Logistic Weight | 289 g |
| Opening | 30x32 |
| Length | 325 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 35.13 excl. VAT
/ Each
£ 42.16 incl. VAT
- Usually arrives within 14 working days
