Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 7 XL 41 LONG COMBINATION SPANNER 41MM
GEDORE 7 XL 41 LONG COMBINATION SPANNER 41MM
Ring impact spanner wrench equal wrench size - 7 XL
References
gedore:
7 XL 41
rubix:
80993323
manufacturer :
6102080
ean:
4010886610206
Technical specifications
Opening
41
Length
600
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7 XL 41 LONG COMBINATION SPANNER 41MM
Combination spanner, extra long 41 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
Logistic Weight
2000
g
Opening
41
Length
600
mm
Weight
2000
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.01
excl. VAT
/
Each
£
170.41
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT FLEX RATCHET WRENCH 18MM
BAHCO 111Z-1.3/8 COMBINATION WRENCH 1.3/8IN
BRITOOL EXPERT GEARWRENCH WRENCH 9 MM
GEDORE 894 95 SINGLE OPEN ENDED SPANNER 95MM
STAHLWILLE 3/8 INCH DRIVE X 11/16 AF CROW-RING
BAHCO 8073V ADJUSTABLE WRENCH 1000V 12IN
BAHCO 1952M-32 COMBINATION WRENCH
ROEBUCK 880106 COMBINATION SPANNER 5/8IN AF
GEDORE 8795-32 22MM SPIGOT FITTING OPEN ENDED 32MM
BAHCO 2M-6-7 RING WRENCH
BAHCO 7444SG-M-46 RING END SLOGGING WR 46
ROEBUCK COMBINATION WRENCH SPANNER OPENING 10MM 865258
FACOM 64.17X19 64 RATCHETING RING SPANNER 17 X 19MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 14MM 865305
BRITOOL EXPERT GEARWRENCH WRENCH 17MM