References
Gedore:894 125
Rubix:9881964
Manufacturer :6576030
EAN:4010886657607

Product details : GEDORE 894 125 SINGLE OPEN ENDED SPANNER 125MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 8345 g |
|---|---|
| Opening | 125 |
| Length | 1000 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 762.04 excl. VAT
/ Each
£ 914.45 incl. VAT
- Delivery usually within ( 22 ) days
