GEDORE 400 30X32 FLARE NUT SPANNER 30X32MM


Double ring wrench 400 open

References
gedore:400 30x32
rubix:80008343
manufacturer :6058830
ean:4010886605882
brand logo
brand logo
Technical specifications
Opening30x32
Length300 mm
See all Specifications

Product details : GEDORE 400 30X32 FLARE NUT SPANNER 30X32MM


Flare nut spanner open UD 30x32 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight575 g
Opening30x32
Length300 mm
Weight575 g
FinishingChromed
TypeBox Wrench
CompositionVanadium steel 31CrV3
Show UNSPSC/ECL@SS
£ 75.18 excl. VAT
/ Each
£ 90.22 incl. VAT
  • Usually arrives within 14 working days