FACOM OPEN-END WREN 22.10X11
22 - Open-end micro-mechanics wrenches, angled heads, 15° metric
See technical informationReferences
Facom:22.10X11
Rubix:1232817
EAN:3148510947808



Product details : FACOM OPEN-END WREN 22.10X11
22 - Open-end micro-mechanics wrenches, angled heads, 15° metric
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15°.
- Metric dimensions: from 3.2 to 13 mm.
- Finish: Satin chrome-plated.
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15°.
- Metric dimensions: from 3.2 to 13 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Packaged dimensions (D x W x H) | 101x23x4 mm |
| Package weight | 22 g |
| Opening | 10x11 |
| Length | 100 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ Each
£ 12.54 incl. VAT
- Delivery usually within ( 14 ) days
