FACOM 44.12X13 44 OPEN END JAW SPANNERS METRIC 12 X 13MM

44 - Metric open-end spanners.

See technical information

References

Facom:44.12X13
Rubix:1233845
EAN:3148511023914
brand logo

Technical specifications

Opening12x13
Length167 mm
Typeflat wrench
See all Specifications

Product details : FACOM 44.12X13 44 OPEN END JAW SPANNERS METRIC 12 X 13MM


44 - Metric fork wrenches
- Fork wrenches = forks are thinner than a standard mixed wrench for better accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.
- Heads angled at 15°.
- Metric dimensions: from 3.2 to 42 mm.
- Finish: Satin chrome-plated.

Strengths

• Open-end spanners = the forks are flatter than a standard ring spanner and therefore can be used in places where thicker spanners cannot. Examples: brake callipers, locking nuts of hydraulic hoses. • 15° curved heads. • Metric sizes: from 3.2 to 42 mm. • Version: chromed, satined.

Applications

The forks are thinner than a standard mixed wrench for better accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.

Technical specifications


Attributes
Logistic Weight73 g
Packaged dimensions (D x W x H)160x28x5 mm
Package weight64 g
Opening12x13
Length167 mm
Typeflat wrench
Finishingsatin/chrome
£ 7.48 excl. VAT
/ Each
£ 8.98 incl. VAT
  • Delivery usually within ( 14 ) days