Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN-ENDED A/F SPANNER 1/4 X5/16
ROEBUCK OPEN-ENDED A/F SPANNER 1/4 X5/16
DOUBLE OPEN ENDED SPANNERS - AF
References
roebuck:
880070
rubix:
222A1166
ean:
3660338335242
Technical specifications
Opening
1/4x5/16
Length
123
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK OPEN-ENDED A/F SPANNER 1/4 X5/16
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Technical specifications
Attributes
Opening
1/4x5/16
Length
123
mm
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.41
excl. VAT
/
Each
£
2.89
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SLOGGING RING SPANNER 1.5/8 INCH WHITWORTH
ROEBUCK UNIWRENCH 14MM SPANNER
GEDORE 40-42MM HOOK WRENCH 40 Z 40-42
BAHCO 133SGM-46 OPEN END WRENCH
GEDORE 1500 CT1-6 CHECK-TOOL INSERT WITH ASSORTMENT
ROEBUCK OPEN-ENDED A/F SPANNER 1/2IN X 9/16IN
SKF HOOK SPANNER 105MM HN16
MAKITA SC00000166 WRENCH
STAHLWILLE 13X17 MM DBL END RING SPANNER 41051317
GEDORE 6097300 EXTRA LONG 10MM COMBI SPANNER 7XL-10
BAHCO 111Z-1.1/2 COMBINATION WRENCH 1.1/2IN
FACOM OPEN-END WREN 34.11/32
GEDORE 6299520 34 14X15MM SWIVEL WRENCH
STAHLWILLE 03190041 1/2 INCH DRIVE X 41MM CROW RING SPANNER
ROEBUCK 880473 OFF-SET COMBINATION WRENCH 10MM