FACOM GROUND DRILL 222A.T10

222A.T - Ground twist drills

See technical information

References

Facom:222A.T10
Rubix:1232882
EAN:3148511506813
brand logo

Technical specifications

Drilling diameter10 mm
Total length132 mm
Shank typecylindrical
See all Specifications

Product details : FACOM GROUND DRILL 222A.T10


222A.T - Ground twist drills Weight: 0.006 kg.

Technical specifications


Attributes
Logistic Weight58 g
Packaged dimensions (D x W x H)131x10x10 mm
Package weight58 g
Drilling diameter10 mm
Total length132 mm
Shank typecylindrical
Din standarddin 338
Direction of cuttingright
Machining materialsteel;stainless steel;grey cast iron;aluminium alloy
Cutting materialhss
Tail diameter10 mm
£ 11.97 excl. VAT
/ Each
£ 14.36 incl. VAT
  • Delivery usually within ( 14 ) days