References
Gühring:659 4.800
Rubix:285A7346
Manufacturer :9006590048000
EAN:4031093215220

Product details : GUHRING 00659 004.800 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.8 mm |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
- Usually arrives within 14 working days
