References
Gühring:225 4.600
Rubix:285A6214
Manufacturer :9002250046000
EAN:4031093060448


Technical specifications
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 24 mm |
Product details : GUHRING 00225 004.600 TWIST DRILLS
Extra-short twist drills, HSS, DIN 1897, polished.
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.6 mm |
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
- Usually arrives within 14 working days