DORMER A3219.0 A321 9.00 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349672
HSS Tri-Flat Intermediate Length Drill
See technical informationReferences
Dormer:A3219.0
Rubix:376A1086
Manufacturer :8349672
EAN:3603607072189


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 108 mm |
| Length of cut | 70 mm |
Product details : DORMER A3219.0 A321 9.00 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349672
Heavy duty design drill with three-flat shanks for medium depth holes. Diameter 3, 3 mm with an overall length of 67 mm. Primarily suited for hand-held operations and pillar drill machines. Three flats on the shank allow for non-slip chucking. The self centering 135° split point reduces thrust force and the steam and bronze tempered surface finish improves lubricity. Suitable for drilling primarily in wide range of thin walled materials.
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 108 mm |
| Length of cut | 70 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 6.14 excl. VAT
/ Each
£ 7.37 incl. VAT
- In stock: Next day delivery