222A.T - Ground twist drills
Drilling diameter | 3 mm |
---|---|
Total length | 62 mm |
Logistic Weight | 2 g |
---|---|
Packaged dimensions (D x W x H) | 60x3x3 mm |
Package weight | 3 g |
Drilling diameter | 3 mm |
Total length | 62 mm |
Din standard | DIN 388 |
Machining material | Steel;Stainless Steel;Grey Cast Iron;Aluminium Alloy |
Body material | HSS |
Tail diameter | 3 mm |
Usually arrives within 14 working days