Metal drill bits A125
Drilling diameter | 6.35 mm |
---|---|
Total length | 250 mm |
Length of cut | 200 mm |
Drilling diameter | 6.35 mm |
---|---|
Total length | 250 mm |
Length of cut | 200 mm |
Din standard | bs 328 |
Ratio of diameter to length of drill hole | 10xd |
Body material | hss |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 6.35 mm |
Usually arrives within 14 working days