References
Walter Titex:A1549TFP-4
Rubix:259A4502
Manufacturer :5960894
EAN:4031132311715

Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 119 mm |
| Length of cut | 71 mm |
Product details : TITEX A1549TFP-4 DEEP HOLE DRILL 5960894
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 119 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Ratio of diameter to length of drill hole | 0.056 |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss-e |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 26.79 excl. VAT
/ Each
£ 32.15 incl. VAT
- Usually arrives within 14 working days