References
Dormer:A1004.75
Rubix:223087
EAN:7320760001912




Technical specifications
| Drilling diameter | 4.75 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : DORMER A1004.75 JOBBER DRILL 4.75 MM 5966675
Applications
Technical specifications
Attributes
| Drilling diameter | 4.75 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.75 mm |
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- Usually arrives within 14 working days