References
Facom:222A.T4,5
Rubix:1232899
Manufacturer :222A.T4.5
EAN:3148511506639




Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 80 mm |
| Shank type | cylindrical |
Product details : FACOM GRND DRILL 222A.T4,5
222A.T - Ground twist drills Weight: 0.006 kg.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Packaged dimensions (D x W x H) | 78x5x5 mm |
| Package weight | 7 g |
| Drilling diameter | 4.5 mm |
| Total length | 80 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Machining material | steel;stainless steel;grey cast iron;aluminium alloy |
| Cutting material | hss |
| Tail diameter | 4.5 mm |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Delivery usually within ( 14 ) days