References
Dormer:A720.6
Rubix:1064263
EAN:7320760045121




Technical specifications
| Drilling diameter | 0.6 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 4.5 mm |
Product details : DORMER A720.6 DRILL 0.60 MM 5971148
HSS-E micro drill with standard shank DIN 1899 N 118° uncoated 2.5xD for steel <850 N/mm² and cast iron.
DRILL 0,60 EXTRA SHORT QC A720 HSCO SIZE UE=10
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / engineering steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Structural steel / engineering steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 0.6 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 4.5 mm |
| Shank type | cylindrical |
| Din standard | din 1899 |
| Coating | uncoated |
| Ratio of diameter to length of drill hole | 0.13 |
| Direction of cutting | right |
| Body material | hss-e |
| Machining material | steel and cast iron |
| Cutting material | hss-e |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 85.60 excl. VAT
/ 10 pieces
£ 102.72 incl. VAT
- Usually arrives within 14 working days