GUHRING 00617 002.500 TWIST DRILL HSCO 2.500MM DIN 340 TYPE TI BRIGHT


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006170025000
rubix:80394828
ean:4031093189262
brand logo
brand logo
Technical specifications
Drilling diameter2.5 mm
Total length95 mm
Length of cut62 mm
See all Specifications

Product details : GUHRING 00617 002.500 TWIST DRILL HSCO 2.500MM DIN 340 TYPE TI BRIGHT


Technical specifications


Attributes
Drilling diameter2.5 mm
Total length95 mm
Length of cut62 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter2.5 mm
Show UNSPSC/ECL@SS
£ 11.16 excl. VAT
/ Each
£ 13.39 incl. VAT
  • Usually arrives within 14 working days