DORMER L1202M TAP SET HS-2M (E500-F300-L111-L110 X 24) 5978817


UNF HSS Hand Tap & Die Set

References
dormer:L1202M
rubix:028911
ean:7320760210420
Tap-Drill Set Set HS-2M
brand logo
Technical specifications
Number of elements23

Product details : DORMER L1202M TAP SET HS-2M (E500-F300-L111-L110 X 24) 5978817


E524NO1 (Taper), E524NO3 (Plug) + F330 1/4-7/16 UNF HSS Hand Tap & Die Set, 18 pieces, including Tap Wrenches and Die Stocks

Strengths

Set of HSS Hand Taps & Dies

Applications

Contains a range of general purpose hand taps and circular split dies with relevant holders to enable the user to produce required threads, both male and female, in most materials and applications

Technical specifications


Attributes
Number of elements23
Show UNSPSC/ECL@SS
£ 527.10 excl. VAT
/ Each
£ 632.52 incl. VAT
  • Usually arrives within 14 working days