DORMER L12012M TAP SET HS-12M (E500-F300-L111-L110 X 38) 5978811


UNF HSS Hand Tap & Die Set

References
dormer:L12012M
rubix:028912
ean:7320760210475
Tap-Drill Set Set HS-12M
brand logo
Technical specifications
Number of elements19

Product details : DORMER L12012M TAP SET HS-12M (E500-F300-L111-L110 X 38) 5978811


E524NO1 (Taper), E524NO3 (Plug) + F330 1/4-7/16 UNF HSS Hand Tap & Die Set, 18 pieces, including Tap Wrenches and Die Stocks
M2-M12 HSS Hand Tap & Die Set, 35 piece

Strengths

Set of HSS Hand Taps & Dies

Applications

Contains a range of general purpose hand taps and circular split dies with relevant holders to enable the user to produce required threads, both male and female, in most materials and applications

Technical specifications


Attributes
Number of elements19
Show UNSPSC/ECL@SS
£ 914.90 excl. VAT
/ Each
£ 1,097.88 incl. VAT
  • Usually arrives within 14 working days