CUTLINE 885801 WHITE SP TAP M5+DRILL 4.2MM


Tap spiral point + tapping size drill

References
giss cutline:885801
rubix:215A8153
ean:3660338390616
brand logo
brand logo
Technical specifications
Number of elements2
Range5 mm

Product details : CUTLINE 885801 WHITE SP TAP M5+DRILL 4.2MM


• HSS-Co White ring spiral point tap for through holes designed specifically for use in tapping in stainless steel. • Spiral point tap M3-10 is DIN 371 and M12 is DIN 376. • Includes the tapping size HSS-Co drill Din 338 with a 130 degree split point. 25-30 degree spiral angle

Technical specifications


Attributes
Number of elements2
Range5 mm
Show UNSPSC/ECL@SS
£ 47.37 excl. VAT
/ Each
£ 56.84 incl. VAT
  • In stock: Next day delivery