DORMER L12014M TAP SET HS-14M (E500-F300-L111-L110 X 37) 5978814
UNF HSS Hand Tap & Die Set
See technical informationReferences
Dormer:L12014M
Rubix:028914
EAN:7320760210482



Product details : DORMER L12014M TAP SET HS-14M (E500-F300-L111-L110 X 37) 5978814
E524NO1 (Taper), E524NO3 (Plug) + F330 1/4-7/16 UNF HSS Hand Tap & Die Set, 18 pieces, including Tap Wrenches and Die Stocks
M6-M20 HSS Hand Tap & Die Set, 34 piece
Strengths
Set of HSS Hand Taps & Dies
Applications
Contains a range of general purpose hand taps and circular split dies with relevant holders to enable the user to produce required threads, both male and female, in most materials and applications
Technical specifications
Attributes
| Number of elements | 34 |
|---|---|
| Range | 1/4 - 7/16 mm |
| Case Material | metal cassette |
| Type of tail | square drive |
Show UNSPSC/ECL@SS
£ 1,548.66 excl. VAT
/ Each
£ 1,858.39 incl. VAT
- Usually arrives within 14 working days
