STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 20MM 40102020
14 Series Combination Spanners, OPEN-BOX, Long
See technical informationSee documentsReferences
Stahlwille:40102020
Rubix:2536087
EAN:4018754019281



Documents
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 20MM 40102020
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x41x280 mm |
|---|---|
| Logistic Weight | 219 g |
| Opening | 20 |
| Length | 280 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.70 excl. VAT
/ Each
£ 26.04 incl. VAT
- Usually arrives within 14 working days
