GEDORE 1B-7/16AF 1B SERIES COMBINATION SPANNER 7/16 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 7/16AF
Rubix:2515681
Manufacturer :6005470
EAN:4010886600542

Product details : GEDORE 1B-7/16AF 1B SERIES COMBINATION SPANNER 7/16 INCH A/F
Combination spanner 7/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Opening | 1 b (af) 7/16' |
| Length | 158 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
- Delivery usually within ( 8 ) days
