References
Gedore:40 52-55
Rubix:80077222
Manufacturer :6334530
EAN:4010886633458

Documents
Product details : GEDORE 40 52-55 HOOK SPANNER
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Opening | 55 |
| Length | 205 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.65 excl. VAT
/ Each
£ 15.18 incl. VAT
- Delivery usually within ( 8 ) days
