Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
BAHCO 244P-20-U7-HP HANDSAW 20IN U7 1.03MM
BAHCO 244P-20-U7-HP HANDSAW 20IN U7 1.03MM
244P Hard point wood saws
References
bahco:
244P-20-U7-HP
rubix:
45002152
ean:
7311518235499
Technical specifications
Length
500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 244P-20-U7-HP HANDSAW 20IN U7 1.03MM
Ideal for cutting medium thick materials, these saws feature hard point teeth for longer lasting sharpness.
Technical specifications
Attributes
Logistic Weight
455
g
Length
500
mm
Teeth
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.24
excl. VAT
/
Each
£
26.69
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
STANLEY 1-15-368 RAKER TOOTH BOW SAW WITH GUARD
BAHCO PC-22-GT9 HANDSAW PROFCUT
DRAPER 12607 JUNIOR HACKSAW
"STANLEY STHT1-20352 HANDSAW 22"" 8TPI"
IRWIN JACK JABSAW
SPEAR & JACKSON PREDATOR FIRST FIX WOOD SAW
SPEAR & JACKSON 250MM TENON SAW B9810
BAHCO 3180-14-XT11-HP TENON SAW SUPERIOR
"STANLEY STHT20368-1 SHARPCUT GEN 2 22"" / 550MM 7TPI HAND SAW"
IRWIN XPERT HACKSAW UNIVERSAL 8TPI 22 INCH
STANLEY PVC AND PLASTIC SAW 2-17-206
STANLEY 3-15-905 BLADES FOR JUNIOR HACKSAW PK 5
"STANLEY STHT20367-1 SHARPCUT GEN 2 20"" / 500MM 7TPI HAND SAW"
BAHCO 396-JT FOLDABLE PRUNING SAW JAP TOOTH
IRWIN XPERT HACKSAW UNIVERSAL 8TPI 20 INCH