References
Irwin:10504409
Rubix:9480706
EAN:5706915044096
Documents
Product details : IRWIN JUNIOR HACKSAW
The Irwin 10504409 junior hand saw has a large contoured handle and blade tensioning screw to provide more control and better performance than a standard junior hacksaw. The ergonomic handle delivers comfortable sawing.
Strengths
Durable metal frame for higher blade tension and improved cutting
Ergonomic handle for comfortable sawing
Easy tensioning mechanism
Ergonomic handle for comfortable sawing
Easy tensioning mechanism
Applications
Cutting
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | metal |
| Type | hacksaw |
Show UNSPSC/ECL@SS
£ 9.93 excl. VAT
/ Each
£ 11.92 incl. VAT
- In stock: Next day delivery

