Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
Laminate Woodsaw
References
spear & jackson:
B98LAMINATE
rubix:
8339422
Technical specifications
Length
508
mm
Material
Hardened and Tempered Carbon Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
A fine cutting saw for laminate flooring.
Strengths
Fast cut - smooth, clean cutting action
Rigid blade minimises whip and vibration
Ideal for cutting laminate flooring, formica, and beading
Comfortable ergonomic handle incorporating 45/90° angle guide
Technical specifications
Attributes
Length
508
mm
Material
Hardened and Tempered Carbon Steel
Teeth
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.97
excl. VAT
/
Each
£
14.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPEAR & JACKSON PREDATOR UPVC SAW
STANLEY STHT20371-1 SHARPCUT GEN 2 20IN / 500MM 11TPI HAND SAW
STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH
KLEIN TOOLS 31737 FOLDING JAB SAW (L)303 MM X (H)45 (W)37 M
IRWIN JACK XPERT 13 INCH FLOORBOARD SAW
STANLEY 2-15-288 JETCUT HAND SAW 20IN./500MM 7TPI
IRWIN JACK EXPERT TENON SAW 12 INCH
SPEAR & JACKSON 300MM TENON SAW B9812
STANLEY PVC AND PLASTIC SAW 2-17-206
IRWIN JACK HAND SAW 880 UNI TGT 22 INCH
KLEIN TOOLS 725 JAB SAW (L)305 MM
STANLEY 0-20-108 FATMAX 5 IN 1 HACKSAW
IRWIN MINI HACKSAW
BAHCO PC-6-DRY 6IN DRYWALL SAW
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW