Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
DRAPER 12607 JUNIOR HACKSAW
DRAPER 12607 JUNIOR HACKSAW
Junior Hacksaw
References
draper:
12607
rubix:
2006849
Technical specifications
Material
Metal (Frame)-Plastic (Handle)
Technical sheet / Technical file
Product details
Technical specifications
Product details : DRAPER 12607 JUNIOR HACKSAW
Specially designed for small cutting jobs on metal, wood, etc., where space is limited. Metal frame and shaped plastic handle to improve both operator comfort and control. Supplied with blade. Display packed
Technical specifications
Attributes
Material
Metal (Frame)-Plastic (Handle)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/
Each
£
6.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932479783 RASPING JAB SAW
BAHCO PC-15-TBX TOOLBOX PROFCUT
BAHCO PC-6-DRY 6IN DRYWALL SAW
IRWIN JACK HAND SAW 990 FINE CUT 9T/10P
IRWIN XPERT HACKSAW UNIVERSAL 8TPI 20 INCH
SPEAR & JACKSON TENON SAW R52 10 INCH
"STANLEY STHT20372-1 SHARPCUT GEN 2 22"" / 550MM 11TPI HAND SAW"
STANLEY TOOLS 2-15-594 JET-CUT SAW 15IN / 380MM 11TPI
BAHCO 244P-22-U7-HP HANDSAW 22IN U7 1.03MM
STANLEY PVC AND PLASTIC SAW 2-17-206
IRWIN JACK TOOLBOX SAW PLUS 13 INCH
98 90 KNIPEX JUNIOR HACKSAW
SPEAR & JACKSON LARGE FOLDING PRUNING SAW
STANLEY 2-20-037 SPECIAL JET CUT PLASTER BOARD SAW 550MM
STANLEY 2-17-199 FATMAX BANDSAW 11TPI JETCUT 12 INCH