References
Irwin:10504407
Rubix:9480692
EAN:5706915044072
Documents
Product details : IRWIN HACKSAW I-125
The I-125 IRWIN® heavy duty hacksaw frame is able to reach over 125kg blade tension to ensure accurate cutting. The soft-touch handle gives professionals a solid and slip-free grip. Ergonomic metal frame for higher blade tension preventing the blade being released when dropped. Metal tensioning mechanism for a longer lasting tool. Soft touch handles ensure a comfortable sawing grip and prevents slippage. Blade storage no need to search for spare blades. 90° - 55° blade mounting for sawing large objects. Jab-Saw for sawing in confined spaces.
Strengths
Aimed at meeting the demands of professional users
Mushroom pins prevent the blade from being released when the saw is dropped
The ergonomically shaped handle ensures a comfortable grip
The 90° and 180° blade setting options are a handy facility
The I-125 is able to reach over 125kg blade tension to ensure accurate cutting
For straight cuts and prevents blade being released when dropped
Built-in blade storage so spare blades easily accessible
Mushroom pins prevent the blade from being released when the saw is dropped
The ergonomically shaped handle ensures a comfortable grip
The 90° and 180° blade setting options are a handy facility
The I-125 is able to reach over 125kg blade tension to ensure accurate cutting
For straight cuts and prevents blade being released when dropped
Built-in blade storage so spare blades easily accessible
Applications
Cutting
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 26.73 excl. VAT
/ Each
£ 32.08 incl. VAT
- In stock: Next day delivery

