References
Facom:245A.T24
Rubix:80122376
EAN:3148511584613

Product details : FACOM (F)TUBE FLARING TOOL 245A.T24
d [mm]: 32 Max. capacity Ø [mm]: 41 For: 245. J2 with screw thread: Ø 41 mm[g]: 75
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x40x40 mm |
| Package weight | 42 g |
| Diameter | 24 mm |
| Type | joint cutter |
| Max diameter | 31 mm |
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
- Delivery usually within ( 14 ) days
