References
Facom:245A.T42
Rubix:1233039
EAN:3148511586402

Product details : FACOM PUNCH 245A.T42
d [mm]: 32 Max. capacity Ø [mm]: 41 For: 245. J2 with screw thread: Ø 41 mm[g]: 75
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x60x45 mm |
| Package weight | 108 g |
| Diameter | 42 mm |
| Type | joint cutter |
| Max diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 18.96 excl. VAT
/ Each
£ 22.75 incl. VAT
- Delivery usually within ( 14 ) days
