References
Facom:245A.T8
Rubix:80085637
EAN:3148511582275

Product details : FACOM 8MM GASKET CUTTER 245A.T8
d [mm]: 32 Max. capacity Ø [mm]: 41 For: 245. J2 with screw thread: Ø 41 mm[g]: 75
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x15x15 mm |
| Package weight | 9 g |
| Diameter | 8 mm |
| Type | joint cutter |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- Delivery usually within ( 14 ) days
