Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Electrician's punch
FACOM PUNCH 245A.T44
FACOM PUNCH 245A.T44
245A. T-Punch
References
facom:
245A.T44
rubix:
1233041
ean:
3148511586501
Technical specifications
Diameter
44
mm
Type
Joint cutter
See all Specifications
Product details
Technical specifications
Product details : FACOM PUNCH 245A.T44
d [mm]: 32 Max. capacity Ø [mm]: 41 For: 245. J2 with screw thread: Ø 41 mm[g]: 75
Technical specifications
Attributes
Logistic Weight
103
g
Packaged dimensions (D x W x H)
60
x
60
x
45
mm
Package weight
103
g
Diameter
44
mm
Type
Joint cutter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.53
excl. VAT
/
Each
£
18.64
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
FACOM (F)TUBE FLARING TOOL 245A.T24
GEDORE 4X120MM CENTREPUNCH 100-10
GEDORE 100-16 100.16 CENTRE PUNCH
FACOM PUNCH 245A.T50
FACOM PUNCH 22MM 245A.T22
FACOM PUNCH 245A.T46
FACOM PUNCH 18MM 245A.T18
FACOM PUNCH 245A.T34
FACOM 4MM GASKET CUTTER 245A.T4
GEDORE CENTRE PUNCH 100 A-12
FACOM PUNCH 245A.T36
FACOM 697602 M25 HOLE PUNCH
FACOM PUNCH 245A.T12
FACOM 985995 PUNCHES FOR PG SIZE HOLES WITH ACTUATING SCREW
FACOM PUNCH 245A.T26