References
Facom:697602
Rubix:237A2464
EAN:3148516976024

Product details : FACOM 697602 M25 HOLE PUNCH
ISO cutter with screws
- For circular cutting of sheet metal and plastic material.
- Operation with a key or ratchet / socket assembly.
- Fast cutting, clean and without burr.
- For any ISO diameter from M12 to M63.
- Required lubrication of parts for better use.
- PLUS PRODUCT: the washer is split into three parts and automatically falls at the end of the cutting operation.
- Supplied with punch, die and ball stop screw.
Legend table:
- d = ISO diameter / mm
- d1 = drilling diameter / mm
- Screw = side on flat (mm) / operating screw.
- E = thickness / maximum steel / soft.
- For circular cutting of sheet metal and plastic material.
- Operation with a key or ratchet / socket assembly.
- Fast cutting, clean and without burr.
- For any ISO diameter from M12 to M63.
- Required lubrication of parts for better use.
- PLUS PRODUCT: the washer is split into three parts and automatically falls at the end of the cutting operation.
- Supplied with punch, die and ball stop screw.
Legend table:
- d = ISO diameter / mm
- d1 = drilling diameter / mm
- Screw = side on flat (mm) / operating screw.
- E = thickness / maximum steel / soft.
Strengths
For circular cutting of sheet metal and plastic • Manoeuvring with a wrench or a ratchet / socket assembly • Fast, clean and burr-free cutting • For any ISO diameter from M12 to M63 • Required lubrication of parts for better use.
Technical specifications
Attributes
| Logistic Weight | 186 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x45x45 mm |
| Package weight | 186 g |
| Diameter | 25.4 mm |
| Type | punch |
| Max diameter | 25.4 mm |
Show UNSPSC/ECL@SS
£ 89.44 excl. VAT
/ Each
£ 107.33 incl. VAT
- Delivery usually within ( 14 ) days
