References
Facom:245A.T18
Rubix:1233027
EAN:3148511583418

Product details : FACOM PUNCH 18MM 245A.T18
d [mm]: 32 Max. capacity Ø [mm]: 41 For: 245. J2 with screw thread: Ø 41 mm[g]: 75
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x30x30 mm |
| Package weight | 23 g |
| Diameter | 18 mm |
| Type | joint cutter |
| Max diameter | 21 mm |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Delivery usually within ( 14 ) days
