Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Electrician's punch
BAHCO B400.003 PUNCH 3MM 1
BAHCO B400.003 PUNCH 3MM 1
Wad Punch Nose
References
bahco:
B400.003
rubix:
259A5057
ean:
8412814119458
Technical specifications
Diameter
3
mm
Type
wad punch nose
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO B400.003 PUNCH 3MM 1
Strengths
•Made of highly resistant steel
Suitable for cutting foam, leather, cardboard, rubber, fibre, plastic and lead
Technical specifications
Attributes
Logistic Weight
10
g
Diameter
3
mm
Type
wad punch nose
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.28
excl. VAT
/
Each
£
11.14
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GEDORE 100-16 100.16 CENTRE PUNCH
FACOM PUNCH 245A.T26
FACOM PUNCH 245A.T20
GEDORE CENTRE PUNCH 100-12
GEDORE 8721210 100-15 PUNCH
GEDORE 4X120MM CENTREPUNCH 100-10
FACOM (F)TUBE FLARING TOOL 245A.T24
FACOM PUNCH 245A.T28
FACOM 697590 M16 HOLE PUNCH
FACOM PUNCH 245A.T40
FACOM 8MM GASKET CUTTER 245A.T8
FACOM PUNCH 245A.T50
FACOM PUNCH 245A.T44
FACOM 985978 22.5MM PUNCH AND DIE FOR PG SIZE HOLE
FACOM PUNCH 245A.T38