References
Facom:189A.17CPE
Rubix:217A4411
EAN:3662424087394

Product details : FACOM 189A.17CPE ROUND NOSE PLIER 170MM
• To make curls, elbows or rings.
• Finely streaked beaks on the inside to strengthen the grip.
• Diameter of each end spout: 2 mm.
• Ergonomic sleeves made of material that is highly resistant to chemicals.
• Removable return spring.
• Presentation: chrome.
• Finely streaked beaks on the inside to strengthen the grip.
• Diameter of each end spout: 2 mm.
• Ergonomic sleeves made of material that is highly resistant to chemicals.
• Removable return spring.
• Presentation: chrome.
Technical specifications
Attributes
| Logistic Weight | 135 g |
|---|---|
| Nose shape | round |
| Length of noses | 41 mm |
| Length | 170 mm |
| Diameter | 2 mm |
| Cutting capacity | 18 mm |
| Weight | 135 g |
| 4 mm | |
| 170 mm |
Show UNSPSC/ECL@SS
£ 34.95 excl. VAT
/ Each
£ 41.94 incl. VAT
- Delivery usually within ( 14 ) days
