References
Knipex:30 21 140 SB
Rubix:388A3366
EAN:4003773010968



Product details : KNIPEX 3021140SB LONG NOSE PLIERS 140MM
Extremely loadable and abrasion resistant. Different jaws shapes. Chrome-vanadium electric steel forged, hardened in oil.
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x84x87 mm |
|---|---|
| Nose shape | long |
| Length of noses | 42 mm |
| Length | 195 mm |
| Weight | 117 g |
Show UNSPSC/ECL@SS
£ 20.41 excl. VAT
/ Each
£ 24.49 incl. VAT
- Delivery usually within ( 14 ) days