References
Knipex:84 21 200
Rubix:388A3735
EAN:4003773051930





Product details : KNIPEX 8421200 CYCLE PLIERS 200MM
20° angled head for very narrow screw connections Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x84x13 mm |
|---|---|
| Length | 200 mm |
| Diameter | 10 mm |
| Weight | 182 g |
Show UNSPSC/ECL@SS
£ 27.38 excl. VAT
/ Each
£ 32.86 incl. VAT
- Delivery usually within ( 14 ) days