References
Facom:431.MT
Rubix:1233821
EAN:3148511759899

Product details : FACOM PLIER 431.MT
Micro-Tech® short-nose gripper
- Narrow cut, for high-precision work.
Weight: 55 g.
- Narrow cut, for high-precision work.
Weight: 55 g.
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 72 g |
| Nose shape | short |
| Length of noses | 20 mm |
| Length | 135 mm |
| Weight | 55 g |
Show UNSPSC/ECL@SS
£ 46.91 excl. VAT
/ Each
£ 56.29 incl. VAT
- Delivery usually within ( 14 ) days
