KNIPEX 3422130 RELAY ADJUSTING PLIERS 130MM
Electronic precision pliers with flat round nose type 34 22 130 ESD
See technical informationReferences
Knipex:34 22 130
Rubix:1251941
EAN:4003773061472



Product details : KNIPEX 3422130 RELAY ADJUSTING PLIERS 130MM
Design: Made of the finest chromium-vanadium ball bearing steel, forged. Anti-glare polished head, with screwed hinge for the utmost precision and play-free operation of the pliers, as well as non-detachable, frictionless double spring for even opening. The bearing areas are precisely ground, thereby guaranteeing low-friction movement throughout the opening area. With sharply ground and additionally inductively hardened (64 HRC) grip zones. Handles with specially shaped ergonomic multi-component plastic covers for secure hold as well as effortless and sensitive working.
Application: Precision electrician's gripping pliers for the highest demands of assembly work in hard-to-access places in electrics, especially where ESD tools must be used. For gripping, holding and bending.
Application: Precision electrician's gripping pliers for the highest demands of assembly work in hard-to-access places in electrics, especially where ESD tools must be used. For gripping, holding and bending.
The assortment for highest standard of performance and results. Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Smooth ground gripping surfaces, edges carefully deburred. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component handles. Blue/grey. Ball bearing chrome steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x68x19 mm |
|---|---|
| Length of noses | 22.7 mm |
| Length | 135 mm |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 50.15 excl. VAT
/ Each
£ 60.18 incl. VAT
- Delivery usually within ( 14 ) days