References
Knipex:22 01 140
Rubix:80380679
EAN:4003773022800




Product details : KNIPEX 2201140 ROUND NOSE PLIERS 140MM
22 01 160 Round Nose Pliers
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
Jaw thickness (joint) (T1): 9.5 mm Tips thickness (T2): 3.0 mm Jaw length (L3): 30.0 mm Head width (W3): 18 mm
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
For bending wire loops. Round, short jaws. Finely ground. Smooth tips. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x51x12 mm |
|---|---|
| Nose shape | round |
| Length of noses | 28 mm |
| Length | 140 mm |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 15.77 excl. VAT
/ Each
£ 18.92 incl. VAT
- Delivery usually within ( 14 ) days