Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 9500SM-46 SOCKET HEXAGON 1IN
BAHCO 9500SM-46 SOCKET HEXAGON 1IN
Socket Bahco
References
bahco:
9500SM-46
rubix:
042688
ean:
7314153013705
Product details
Technical specifications
Product details : BAHCO 9500SM-46 SOCKET HEXAGON 1IN
Technical specifications
Attributes
Logistic Weight
860
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.60
excl. VAT
/
Each
£
66.72
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
STAHLWILLE 03010024 1/2 INCH DRIVE X 24MM SOCKET BI-HEX
GEDORE 6MM 1/4DRDEEPHSOCKET 20 L 6
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 15MM
FACOM 36MM N/S 3/4 SOCKET K.36SR
FACOM J.19H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 19MM
FACOM SOCKET NM.35A
ROEBUCK HEX SOCKET 1/4 DRIVE 7/16 INCH A/F
GEDORE 19 21 SOCKET 1/2 HEXAGON MM
STAHLWILLE 02420040 3/8 INCH DRIVE X 3/4 DEEP SOCKET BI-HEX
GEDORE D 32 1AF 3/4INDR HEX SOCKET 6274290
GEDORE 19 23 SOCKET 1/2 HEXAGON MM
ROEBUCK SOCKET 1/2 INCH DRIVE A/F IMPERIAL & METRIC 27 PIECE SET
STAHLWILLE 03420034 1/2 INCH DRIVE X 9/16 DEEP SOCKET BIHEX
FACOM J.7H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 7MM
STAHLWILLE 3/8 INCH DRIVE X 21MM SOCKET EX DP BI-HEX