References
Bahco:K7800M-15
Rubix:401A7645
Manufacturer :K7800M-15
EAN:7314150326341



Product details : BAHCO K7800M-15 1/2 SHORT IMPACT SOCKET
To be used with machines
Ideal for impact use
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel in
Ideal for impact use
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel in
Technical specifications
Attributes
| Diameter | 15 mm |
|---|---|
| Length | 28 mm |
| Square | 24.9 mm |
| Finishing | phosphate |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- Delivery usually within ( 14 ) days
