Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 2 INCH SOCKET-AF D 21 2AF
GEDORE 2 INCH SOCKET-AF D 21 2AF
Cap 12-side inch size - D 21 (AF)
References
gedore:
D 21 2AF
rubix:
114A6933
manufacturer :
6177090
ean:
4010886617700
Technical specifications
Square drive adapter
1
''
Diameter
50.8
mm
Length
75
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2 INCH SOCKET-AF D 21 2AF
Socket 1" 2" Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
944
g
Square drive adapter
1
''
Diameter
50.8
mm
Length
75
mm
Finishing
chromed
Weight
944
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.71
excl. VAT
/
Each
£
141.25
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.15LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 15MM
"GEDORE D 32 2AF SOCKET 3/4"" 2"" 6275770"
STAHLWILLE 25020041 41-3/4 DEEP HEX SOCKET
GEDORE 21MM3/4DRDEEPIMPSKT K 32 L 21
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 9/16 A/F
STAHLWILLE 03030020 1/2 INCH DRIVE X 20MM HEX SOCKET
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 7MM
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4 A/F
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/2 A/F
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 70MM
FACOM SOCKET NS.13/16A
STAHLWILLE 03020027 1/2 INCH DRIVE X 27MM DEEP SOCKET BI-HEX
STAHLWILLE 01410020 1/4 INCH DRIVE X 5/16 HEX SOCKET
FACOM SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 14MM
1FEM X 1.1/2M IMPACT ADAPTOR